This item is Discontinued.

Fibre-Metal Front Brim Hard Hat, Type 1, Class E, Pinlock (8-Point) E2W01A000

Front Brim Hard Hat, Type 1, Class E, Pinlock (8-Point) (Discontinued)

  • Mfr # E2W01A000
  • Zoro # G4448394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2W01A000
Zoro #
G4448394
UPC #
662463220014
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
SuperEight E2
Head Protection Suspension Type
Pinlock (8-Point)
Color
White
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1-2014
Hard Hat ANSI Class
C, G, E
Includes
1 Hard Hat
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
ANSI Electrical Class
C, G, E
Accessory Slots
Yes
Graphics
None
Venting
No
Shell Material - Head Protection
Thermoplastic
Shell Material
Thermoplastic
Hard Hat Suspension
8 pt. Pinlock
Hard Hat Sub-Category
Hard Hats Without Graphics
Hard Hat Style
Front Brim

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (8-Point), Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Head Protection Venting No, Standards ANSI Z89.1-2014, Series SuperEight E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.