This item is Discontinued.

Fibre-Metal Front Brim Hard Hat, Type 1, Class G, Pinlock (8-Point) E2QW03A000

Front Brim Hard Hat, Type 1, Class G, Pinlock (8-Point) (Discontinued)

  • Mfr # E2QW03A000
  • Zoro # G4448281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2QW03A000
Zoro #
G4448281
UPC #
662463221080
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
SuperEight E2
Head Protection Suspension Type
Pinlock (8-Point)
Color
Orange
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, G
Graphics
None
ANSI Impact Type
1
Accessory Slots
Yes
Includes
1 Hard Hat
ANSI Electrical Class
C, G
ANSI Classification
Type 1, Class G
Shell Material
Thermoplastic
Venting
No
Shell Material - Head Protection
Thermoplastic
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (8-Point), Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Head Protection Venting No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series SuperEight E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.