Shop FIBRE-METAL BY HONEYWELL

Hard Hat, Roughneck P2A, Fiberglass, 8 Point Ratchet, Type 1, Class G, Yellow

  • Mfr # P2ASW02A000

  • Zoro # G4448525


product price:  $51.35
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Fits Hat Size
One Size Fits Most
Series
Roughneck P2A
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2ASW02A000
Zoro #
G4448525
UPC #
883940088167
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Series
Roughneck P2A
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
8
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
ANSI Electrical Class
C, G
Accessory Slots
Yes
ANSI Impact Type
1
CSA Class
C, G
ANSI Classification
Type 1, Class G
Hard Hat ANSI Type
1
Graphics
None
CSA Type
1
Hard Hat ANSI Class
C, G
Includes
1 Hard Hat
Head Protection Graphics
No Graphics
Application
Construction Sites
Accessory Mounting Options
Side-Slots
High-Visibility
Not High-Visibility
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL FIBRE-METAL
CSA Impact Type
Type I
Shell Pattern
Solid
Venting
No
Graphics Type
No Graphics
Includes Accessory Slots
Yes
Compatible Suspension Brand
Fibre-Metal
Includes Reflective Decals
No
Dielectric
No
Reverse Donning
Quick-Reversible
Compatible Suspension Manufacturer Part Number
3SW4
Shell Material
Fiberglass
Shell Color
Yellow
Weight
0.95 lb
CSA Electrical Class
Class C, Class G
Includes Chin Strap
No
Headwear Style
Front Brim

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Fiberglass, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.