Shop FIBRE-METAL BY HONEYWELL

Hard Hat, Roughneck P2A, Fiberglass, 8 Point Swing Ratchet, Type 1, Class G, Red

  • Mfr # P2AQSW15A000

  • Zoro # G4448455


product price:  $60.19
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Fits Hat Size
6-1/2 to 8
Series
Roughneck P2A
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2AQSW15A000
Zoro #
G4448455
UPC #
883940088426
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Series
Roughneck P2A
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
8
Color
Red
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type
1
Hard Hat ANSI Type
1
Head Protection Graphics
No Graphics
Accessory Slots
Yes
ANSI Electrical Class
C, G
Includes
1 Hard Hat
Hard Hat ANSI Class
C, G
CSA Class
C, G
Graphics
None
ANSI Impact Type
1
ANSI Classification
Type 1, Class G
Application
Construction Sites
Accessory Mounting Options
Side-Slots
High-Visibility
Not High-Visibility
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Sub-Category
Hard Hats Without Graphics
Includes Chin Strap
No
Reverse Donning
Quick-Reversible
Shell Material
Fiberglass
Shell Pattern
Solid
Includes Accessory Slots
Yes
Compatible Suspension Brand
Fibre-Metal
Weight
1 lb
CSA Impact Type
Type I
Compatible Suspension Manufacturer Part Number
3SW4
Headwear Style
Front Brim
Venting
No
Graphics Type
No Graphics
CSA Electrical Class
Class C, Class G
Dielectric
No
Includes Reflective Decals
No
Shell Color
Red

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Fiberglass, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.