Shop FIBRE-METAL BY HONEYWELL

Hard Hat, Roughneck P2HN, Fiberglass, 8 Point Ratchet, Type 1, Class G, Orange

  • Mfr # P2HNQRW03A000
  • Zoro # G4462324

product price: 
$
61.29
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Fits Hat Size
6-1/2 to 8
Series
Roughneck P2HN
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2HNQRW03A000
Zoro #
G4462324
UPC #
821812546001
Country of Origin
Mexico
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Series
Roughneck P2HN
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Orange
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
ANSI Classification
Type 1, Class G
CSA Class
C, G
Accessory Slots
Yes
ANSI Impact Type
1
Hard Hat ANSI Type
1
ANSI Electrical Class
C, G
CSA Type
1
Head Protection Graphics
No Graphics
Includes
1 Hard Hat
Graphics
None
Hard Hat ANSI Class
C, G
Application
Construction Sites
Accessory Mounting Options
Side-Slots
High-Visibility
Not High-Visibility
High Visibility
No
Head Protection Suspension Type
Ratchet (8-Point)
Shell Material - Head Protection
Thermoplastic
Shell Material
Fiberglass
Venting
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Hard Hat Suspension
8 pt. Ratchet and Quick-Lock
Hard Hat Style
Classic Cap
Head Protection Brand
HONEYWELL FIBRE-METAL
Compatible Suspension Manufacturer Part Number
3RW4
Includes Reflective Decals
No
Includes Chin Strap
No
CSA Impact Type
Type I
Headwear Style
Front Brim
Graphics Type
No Graphics
Shell Color
Orange
Compatible Suspension Brand
Fibre-Metal
Reverse Donning
Reversible
Includes Accessory Slots
Yes
Dielectric
No
Shell Pattern
Solid
CSA Electrical Class
Class C, Class G
Weight
1.1 lb

Dimensions

Fits Hat Size
6-1/2 to 8
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Fiberglass, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2HN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.