Hard Hat, Super Eight E1, Thermoplastic, 8 Point Swing Ratchet, Type 1, Class E, Yellow
Mfr # E1SW02A000
Zoro # G4446976
product price: $35.19
/eaKey Features
Head Protection Style
Full Brim
Head Protection Material
Thermoplastic
Fits Hat Size
6-5/8 to 7-3/4
Series
Super Eight E1
Suspension Adjustment Type
Swing Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SW02A000
Zoro #
G4446976
UPC #
662463203024
Country of Origin
Mexico
Dimensions
Fits Hat Size
6-5/8 to 7-3/4
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Thermoplastic
Series
Super Eight E1
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
8
Color
Yellow
Head Protection Venting
No
Standards
ANSI-Z89.1
Head Protection Graphics
No Graphics
ANSI Impact Type
1
ANSI Electrical Class
C, E, G
Accessory Slots
No
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class E
Hard Hat ANSI Class
C, G, E
Graphics
None
Includes
1 Hard Hat
Application
Welding Protection
Accessory Mounting Options
None
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL FIBRE-METAL
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.