Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Super Eight E2, Thermoplastic, 8 Point Ratchet, Type 1, Class E, Dark Blue

  • Mfr # E2RW75A000

  • Zoro # G4448324


product price: $27.69
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Series
Super Eight E2
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2RW75A000
Zoro #
G4448324
UPC #
662463222186
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Super Eight E2
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Dark Blue
Head Protection Venting
No
Standards
ANSI-Z89.1
Hard Hat ANSI Class
C, G, E
Graphics
None
ANSI Impact Type
1
Hard Hat ANSI Type
1
ANSI Electrical Class
C, E, G
Accessory Slots
Yes
Head Protection Graphics
No Graphics
Includes
1 Hard Hat
ANSI Classification
Type 1, Class E
Application
Welding Protection
Accessory Mounting Options
Side-Slots
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL FIBRE-METAL

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Dark Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series SuperEight E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.