Hard Hat, Super Eight E2, Thermoplastic, 8 Point Ratchet, Type 1, Class G, Dark Blue

  • Mfr # E2QRW75A000

  • Zoro # G4448175


product price: $34.25
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Series
Super Eight E2
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2QRW75A000
Zoro #
G4448175
UPC #
662463223190
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Super Eight E2
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Dark Blue
Head Protection Venting
No
Standards
ANSI-Z89.1
ANSI Classification
Type 1, Class G
Graphics
None
Hard Hat ANSI Class
C, G
ANSI Electrical Class
C, G
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
ANSI Impact Type
1
Accessory Slots
No
Includes
1 Hard Hat
Accessory Mounting Options
Welding Helmet Attachment Lugs
Application
Welding Protection
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL FIBRE-METAL

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Dark Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.