Zoro Homepage
This item is Discontinued.
Fibre-Metal Front Brim Hard Hat, Type 1, Class G, Pinlock (8-Point) E2QW74A000

Front Brim Hard Hat, Type 1, Class G, Pinlock (8-Point) (Discontinued)

  • Mfr # E2QW74A000
  • Zoro # G4448306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2QW74A000
Zoro #
G4448306
UPC #
662463221059
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
SuperEight E2
Head Protection Suspension Type
Pinlock (8-Point)
Suspension Adjustment Type
Pinlock
Number of Suspension Points
8
Color
Green
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Class
C, G
Includes
1 Hard Hat
ANSI Electrical Class
C, G
Accessory Slots
Yes
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class G
ANSI Impact Type
1
Graphics
None
Application
Welding Protection
High-Visibility
No
High Visibility
No
Shell Material - Head Protection
Thermoplastic
Shell Material
Thermoplastic
Venting
No
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Suspension
8 pt. TabLok
Hard Hat Style
Cap
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (8-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series SuperEight E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.