Hard Hats, Fiberglass, Orange

  • Mfr # E2RW03A000

  • Zoro # G907469617


product price:  $31.29
/ea

Key Features

Head Protection Style
Cap Style
Head Protection Material
Fiberglass
Color
Orange
Hard Hat ANSI Class
ANSI Z89.1 2003 Type 1 Class G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2RW03A000
Zoro #
G907469617
UPC #
-
Country of Origin
United States

Details

Item
Hard Hats
Head Protection Style
Cap Style
Head Protection Material
Fiberglass
Color
Orange
Hard Hat ANSI Class
ANSI Z89.1 2003 Type 1 Class G

Description

FibreMetal's E2RW SuperEight hard caps come with a unique, smooth, crown design made from a technologically advanced thermoplastic shell This head protection has a technically advanced, 8 point impact energy control system with a 3R Ratchet headband and 8 point suspension All hard caps come fully assembled with SEI certification that meets ANSI standards in both peak forward and reverse wearing positions


  • •Thermoplastic hard cap
  • •8-point suspension
  • •Adjustable headband
  • •Meets ANSI Z89 1, Class E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.