Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Filter Plate, 2In x4-1/4 In

  • Mfr # CL242

  • Zoro # G9982621


product price: $1.35
/ea
Sold in multiples of 12 for $16.20

Key Features

For Use With
Welding Helmets and Goggles
Features
Impact Resistant, Injection Molded, Lightweight, Optically Correct
Standards
ANSI Z87.1
Material
Polycarbonate
Plate Size
2.0 in x 4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL242
Zoro #
G9982621
UPC #
662463297153
Country of Origin
United States

Dimensions

Plate Size
2.0 in x 4.25 in
Thickness
0.06 in
Plate Length
4 1/4 in
Plate Width
2 in
Plate Thickness
0.06 in

Details

Item
Polycarbonate Filter Plate
For Use With
Welding Helmets and Goggles
Features
Impact Resistant, Injection Molded, Lightweight, Optically Correct
Standards
ANSI Z87.1
Material
Polycarbonate
Function
Protective Cover Protects User Against Harmful UV and Infrared Rays
Type
Polycarbonate
Characteristics
Impact Resistant Polycarbonate Plate Provides An Extra Level of Protection, Injection Molded, Lightweight, Optically Correct
Compatible with Brand
Honeywell
Magnification
No
Compatible with Manufacturer Model Number
2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY
Compatible with Series
Tigerhood Classic, Tigerhood Futura
Compatible Manufacturer Part Number
2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY
Compatible Manufacturer Model Number
2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY
For Use With Mfr. Model Number
2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY
Compatible with Manufacturer Model No.
2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY
Compatible with Mfr. Model No.
2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY
For Use with Mfr Model Number
2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY
Compatible Pump Manufacturer Part Number
2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY
Compatible Mfr. Model Number
2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY

Description

Polycarbonate Filter Plate, Compatible with Brand Honeywell, Compatible with Grainger Part Number 10C433, 10C434, 116P48, 2XKX8, 2XKX9, 317Z48, Compatible with Manufacturer Model Number 2006BK, 4906GY, 5906BE, 5906BK, 5906GY, 906GY, Compatible with Series Tigerhood Classic, Tigerhood Futura, Features Impact Resistant, Injection Molded, Lightweight, Optically Correct, For Use With Welding Helmets and Goggles, Magnification No, Material Polycarbonate, Plate Length 4 1/4 in, Plate Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.