Quick-Lok Blades for Slotted Cap
Mfr # 6000-H5
Zoro # G3602182
product price: $10.85
/eaKey Features
For Use With
Welding Helmet Protective Cap
Features
Mounting blades for FM Welding Helmets
Color
Black
Material
Plastic
Characteristics
Plastic Cap Blades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6000-H5
Zoro #
G3602182
UPC #
662463293438
Country of Origin
Mexico
Details
Item
Quick-Lok Blades For Slotted Cap
For Use With
Welding Helmet Protective Cap
Features
Mounting blades for FM Welding Helmets
Color
Black
Material
Plastic
Characteristics
Plastic Cap Blades
Compatible with Series
Fibre Metal
Compatible with Manufacturer Model Number
110PWE, 880GY
Compatible with Brand
Prestige
Includes
Kit
Compatible Manufacturer Part Number
110PWE, 880GY
Compatible Manufacturer Model Number
110PWE, 880GY
For Use With Mfr. Model Number
110PWE, 880GY
Compatible with Manufacturer Model No.
110PWE, 880GY
Compatible with Mfr. Model No.
110PWE, 880GY
For Use with Mfr Model Number
110PWE, 880GY
Compatible Pump Manufacturer Part Number
110PWE, 880GY
Compatible Mfr. Model Number
110PWE, 880GY
Description
Quick-Lok Blades For Slotted Cap, Color Black, Compatible with Brand Prestige, Compatible with Manufacturer Model Number 110PWE, 880GY, Compatible with Series Fibre Metal, Features Mounting blades for FM Welding Helmets, For Use With Welding Helmet Protective Cap, Includes Kit, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.