SuperGlas Fixed Front Welding Helmet with Ratchet Suspension
- Mfr # 110WH
- Zoro # G724201957
product price:Â
$
113.99
/ea
Sold in multiples of 8 for
$911.92
Free Shipping & Returns
Key Features
Size
OS
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110WH
- Zoro #
- G724201957
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- OS
Details
- Color
- White
Description
Compact design allows access to areas where there is no room for a standard helmet, Ratchet headgear for easy adjustments and comfort, 2" X 4 1/4" Shade 10 polycarbonate filter plate, P242 CR-39 clear coverplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.