Shop FIBRE-METAL BY HONEYWELL
See all product information
Create Account
Type I, Full Brim Smooth Dome Hard Hat w/Thermoplastic Shell, 8-Point Suspension and Wheel Ratchet Ad
- Mfr # E1RW74A000
- Zoro # G224212132
product price:Â
$
38.69
/ea
Sold in multiples of 16 for
$619.04
Key Features
Color
Green
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1RW74A000
- Zoro #
- G224212132
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Green
Dimensions
- Fits Hat Size
- OS
Description
Thermoplastic HDPE design withstands high temperatures, making it suitable for use in demanding environments, 360 Deg padded sweatband provides exceptional comfort, Ratchet headband ensures head-hugging stability and easy adjustment, Smooth crown design contains a technically advanced SuperEight suspension with 8 load-bearing points to stabilize and balance the hard hat, ANSI/ISEA Z89.1, Type I, Class E. Type I,Full Brim Smooth Dome Hard Hat w/Thermoplastic Shell,8-Point Suspension and Wheel Ratchet Adjustment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.