Type I, Non-Vented, Cap-Style Smooth Dome Hard Hat w/Heat Resistant Fiberglass Shell, 8-Point SuperEig
- Mfr # P2AQRW15A000
- Zoro # G924207292
product price:Â
$
58.75
/ea
Sold in multiples of 20 for
$1,175.00
Key Features
Fits Hat Size
OS
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2AQRW15A000
- Zoro #
- G924207292
- UPC #
- 883940087931
- Country of Origin
- Mexico
Dimensions
- Fits Hat Size
- OS
Details
- Color
- Red
Description
Fiberglass-resin compound, Chip and nick resistent, Molded-in color, Smooth matte finish, Heat resistant up to 370 DegF (188 DegC), Eight-point suspension, Quick-Lok pre-assembled on hard hat, Accessory capable, Reverse donning capable. Type I,Non-Vented,Cap-Style Smooth Dome Hard Hat w/Heat Resistant Fiberglass Shell,8-Point SuperEight Suspension and Wheel Ratchet Adjustment,Includes Quick-Lok Accessory
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.