Type I, Non-Vented, Cap-Style Smooth Dome Hard Hat w/Heat Resistant Fiberglass Shell, 8-Point SuperEig
- Mfr # P2AQSW01A000
- Zoro # G124208419
product price:Â
$
69.95
/ea
Sold in multiples of 20 for
$1,399.00
Key Features
Fits Hat Size
OS
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2AQSW01A000
- Zoro #
- G124208419
- UPC #
- 883940088310
- Country of Origin
- Mexico
Dimensions
- Fits Hat Size
- OS
Details
- Color
- White
Description
Best-in-class heat resistance meets ANSI-Z89.1-2009 impact tests at temperatures of up to 370 DegF, Proprietary heat resistant fiberglass compound offers exceptional impact resistance, and is eight times stronger than common High-Density Polyethylene (HDPE), The advanced SuperEight suspension balances and spreads weight over a wide area for added comfort and impact protection, Ready to use with the industry's most versatile Quick-Lok helmet attachment system for faceshields and welding helmets, Solid color resin provides a permanent, no-chip, no-peel finish, Smooth, matte finish makes logo imprints crisper and cleaner, so your official company hard hats look better and last longer, Meets ANSI/ISEA Z89.1, Type I, Class E requirements. Type I,Non-Vented,Cap-Style Smooth Dome Hard Hat w/Heat Resistant Fiberglass Shell,8-Point SuperEight Suspension and SwingStrap Wheel Ratchet Adjustment,Includes Quick-Lok Accessory
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.