Type I, Non-Vented, Cap-Style Smooth Dome Hard Hat w/Heat Resistant Thermoplastic HDPE Shell, 8-Point
- Mfr # E2QRW71A000
- Zoro # G124201472
product price:Â
$
44.79
/ea
Sold in multiples of 20 for
$895.80
Key Features
Color
Blue
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2QRW71A000
- Zoro #
- G124201472
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fits Hat Size
- OS
Details
- Color
- Blue
Description
Thermoplastic design withstands high temperatures, making it suitable for use in demanding environments, 360 Deg padded sweatband provides exceptional comfort, Ratchet headband ensures head-hugging stability and easy adjustment, Smooth crown design contains a technically advanced SuperEight suspension with 8 load-bearing points to stabilize and balance the hard hat, Quick-Lok pre-assembled on hard hat, Meets ANSI/ISEA Z89.1, Type I, Class C requirements. Type I,Non-Vented,Cap-Style Smooth Dome Hard Hat w/Heat Resistant Thermoplastic HDPE Shell,8-Point SuperEight Suspension and Wheel Ratchet Adjustment,Includes Quick-Lok Accessory
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.