Type I, Non-Vented, Cap-Style Smooth Dome Hard Hat w/Heat Resistant Thermoplastic HDPE Shell, 8-Point
- Mfr # E2QSW01A000
- Zoro # G224211784
product price:Â
$
50.55
/ea
Sold in multiples of 20 for
$1,011.00
Key Features
Fits Hat Size
OS
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2QSW01A000
- Zoro #
- G224211784
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fits Hat Size
- OS
Details
- Color
- White
Description
Thermoplastic shell design withstands high temperatures, making it suitable for use in demanding environments, 360 Deg padded sweatband provides exceptional comfort, Ratchet headband ensures head-hugging stability and easy adjustment, Smooth crown design contains an advanced SuperEight suspension with 8 load-bearing points to stabilize and balance the hard hat, SwingStrap suspension allows workers to convert their cap from the normal front wearing position to the back, without having to remove and reinstall the suspension, Ready to use with the industry's most versatile Quick-Lok attachment system for faceshields and welding helmets, Meets ANSI/ISEA Z89.1, Type I, Class C requirements. Type I,Non-Vented,Cap-Style Smooth Dome Hard Hat w/Heat Resistant Thermoplastic HDPE Shell,8-Point SuperEight Suspension and SwingStrap Wheel Ratchet Adjustment,Includes Quick-Lok Accessory
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.