Shop FIBRE-METAL BY HONEYWELL
See all product information
Create Account
Type I, Non-Vented, Cap-Style Smooth Dome Hard Hat w/Heat Resistant Thermoplastic HDPE Shell, 8-Point
- Mfr # E2SW71A000
- Zoro # G424211850
product price:Â
$
42.85
/ea
Sold in multiples of 20 for
$857.00
Key Features
Fits Hat Size
OS
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2SW71A000
- Zoro #
- G424211850
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fits Hat Size
- OS
Details
- Color
- Blue
Description
Fibre-Metal SuperEight SwingStrap hats and caps are the most sophisticated head protection system available, They are the only hats and caps that combine the exceptional comfort of a 360 Deg padded sweatband with the head hugging stability and easy adjustment of a ratchet headband, The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hat or cap during everyday wear, On impact the SuperEight Impact Energy Control System dissipates force by reducing it to smaller increments and spreading it over a greater area, When a welding helmet, faceshield or goggle are mounted on SuperEight SwingStrap caps, workers can convert their cap from the normal wearing position (and back) with the patented SwingStrap without having to remove, reverse and reinstall the suspension headband. Type I,Non-Vented,Cap-Style Smooth Dome Hard Hat w/Heat Resistant Thermoplastic HDPE Shell,8-Point SuperEight Suspension and SwingStrap Wheel Ratchet Adjustment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.