Shop FIBRE-METAL BY HONEYWELL
See all product information
Create Account
Type I, Non-Vented, Cap-Style Smooth Dome Hard Hat w/High Heat Resistant Proprietary Fiberglass Shell
- Mfr # P2HNRW03A000
- Zoro # G624203686
product price:Â
$
81.15
/ea
Sold in multiples of 20 for
$1,623.00
Key Features
Fits Hat Size
OS
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2HNRW03A000
- Zoro #
- G624203686
- UPC #
- 821812401799
- Country of Origin
- Mexico
- Color
- Orange
Dimensions
- Fits Hat Size
- OS
Description
Best-in-class high heat resistance meets ANSI-Z89.1-2009 impact tests at extreme temperatures of up to 500 DegF, Proprietary heat resistant fiberglass compound offers exceptional impact resistance, and is eight times stronger than common High-Density Polyethylene (HDPE), The advanced SuperEight suspension balances and spreads weight over a wide area for added comfort and impact protection, Solid color resin provides a permanent, no-chip, no-peel finish, Smooth, matte finish makes logo imprints crisper and cleaner, so your official company hard hats look better and last longer, Meets ANSI/ISEA Z89.1, Type I, Class E requirements. Type I,Non-Vented,Cap-Style Smooth Dome Hard Hat w/High Heat Resistant Proprietary Fiberglass Shell,8-Point SuperEight Suspension and Wheel Ratchet Adjustment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.