Shop FIBRE-METAL BY HONEYWELL
See all product information
Create Account
Type I Vented, Industrial Climbing Helmet w/PC/ABS Shell, 6-Point Nylon Suspension, Wheel Ratchet Adju
- Mfr # FSH11080
- Zoro # G424210334
product price:Â
$
148.99
/ea
Sold in multiples of 20 for
$2,979.80
Free Shipping & Returns
Key Features
Color
Multi
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSH11080
- Zoro #
- G424210334
- UPC #
- 883940386935
- Country of Origin
- China
- Color
- Multi
Dimensions
- Fits Hat Size
- OS
Description
Four-point buckle chinstrap for a secure fit and improved adjustability, Six-point ratchet suspension for excellent impact absorption, Low profile and balanced weight distribution for increased comfort, Resistant to extreme temperatures -22 Deg F to +122 Deg F (-30 Deg C to +50 Deg C), PC/ABS shell for great impact resistance and durability, Included certified polycarbonate visor for extra protection, Micro brim enables a wide field of view, Vented shell for higher cooling efficiency, Modern design motivates workers to wear head protection, Elastic band clips for accessories, ANSI Z89.1 - 2014 low temperature (LT), ANSI Z87.1 - 2020 for visor. Type I Vented,Industrial Climbing Helmet w/PC/ABS Shell,6-Point Nylon Suspension,Wheel Ratchet Adjustment,Chinstrap and Pre-Installed PC Visor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.