Shop FIBRE-METAL BY HONEYWELL
See all product information
Create Account
Type II Vented, Industrial Climbing Helmet w/HDPE Shell, 8-Point Textile Suspension, Wheel Ratchet Adj
- Mfr # CSH11071
- Zoro # G224202300
product price:Â
$
142.99
/ea
Sold in multiples of 8 for
$1,143.92
Free Shipping & Returns
Key Features
Fits Hat Size
OS
Color
Dark Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSH11071
- Zoro #
- G224202300
- UPC #
- 883940436876
- Country of Origin
- China
- Color
- Dark Blue
Dimensions
- Fits Hat Size
- OS
Description
Liquid Crystal Polymer (LCP) yarn in the six strap, eight-point suspension disperses force transferred from the shell to the user, Non-Newtonian foam combined with a traditional EPS foam liner, One-way moisture transfer and fast-dry chin strap help elevate user comfort in high-temperature work environments, Compatible with a wide range of safety accessories such as a welding helmet, visor, faceshield, UV shade, earmuffs, or task light, ANSI/CSA Certified, Type II, Class C. Type II Vented,Industrial Climbing Helmet w/HDPE Shell,8-Point Textile Suspension,Wheel Ratchet Adjustment and a 4-Point Chinstrap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.