Zoro Homepage

Dual Crown Headgear, 3C, Clear Chin Guard

  • Mfr # FM400DCCLC

  • Zoro # G9469463


product price: $54.29
/ea
Sold in multiples of 8 for $434.32

Key Features

Material
Fiber-Metal
For Use With
6750CL Clear Window and Chin Guard Complete
Visor Thickness
0.060"
Standards
ANSI Z87.1 -2003, CSA Z94.3
Features
4" Crown, Includes 5000 Speedy Loop System, Comfort, Chin Protection, Heat Resistance, Durability, Impact Protection, Splash Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM400DCCLC
Zoro #
G9469463
UPC #
-
Country of Origin
Mexico

Dimensions

Visor Thickness
0.060"
Length
16-1/2"
Visor Height
8"

Details

Item
Dual Crown Headgear
Material
Fiber-Metal
For Use With
6750CL Clear Window and Chin Guard Complete
Standards
ANSI Z87.1 -2003, CSA Z94.3
Features
4" Crown, Includes 5000 Speedy Loop System, Comfort, Chin Protection, Heat Resistance, Durability, Impact Protection, Splash Protection
Includes
Dual Crown High Performance Face shield, F400 4" Crown with 6750CL Clear Window and Gray Chin Guard Complete
Visor Material
Propionate
Visor Color
Clear
Dielectric Protection
Yes
Color
Clear

Description

Dual Crown Headgear,3C,Clear Chin Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.