Hard Hat, Fiberglass, Type 1, Class G, Black

  • Mfr # P2AQSW11A000

  • Zoro # G9469350


product price: $50.79
/ea
Sold in multiples of 20 for $1,015.80

Key Features

Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Hard Hat ANSI Class
C, G
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AQSW11A000
Zoro #
G9469350
UPC #
-
Country of Origin
Mexico

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Color
Black
Hard Hat ANSI Class
C, G
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class G

Description

Hard Hat,P2A,Black,Swings,QuickLok

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.