Welding Helmet, Shade 10, Black
Mfr # 5906BK
Zoro # G3605253
product price: $69.79
/eaKey Features
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Black
Viewing Area
4.25 in x 2 in
Standards
ANSI, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5906BK
Zoro #
G3605253
UPC #
662463722518
Country of Origin
Mexico
Details
Item
Welding Helmet
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Black
Viewing Area
4.25 in x 2 in
Standards
ANSI, CSA Certified
Includes
(1) Shade Ten Filter Lens Installed
Features
Telescoping Lid, Molded-In Glassholder
Series
5906
Lens Shade
10
Grind Mode
No
Welding Helmet Light State
3.0
Welding Helmet Material
Thermoplastic
Welding Helmet Color
Black
Electromagnetic Sensor
No
Headgear
Pinlock Strap
Switching Speed
Not Rated
includes Electromagnetic Sensor
No
Suspension Adjustment Type
Pinlock
Welding Shade Designation
W10
Helmet Material
Thermoplastic
Includes Batteries
No
Helmet Type
Fixed Shade
Light State
3
Description
Welding Helmet, Color Black, Features Telescoping Lid, Molded-In Glassholder, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Fixed Shade, Includes (1) Shade Ten Filter Lens Installed, Includes Batteries No, Light State 3, Number of Arc Sensors 0, Series 5906, Standards ANSI, CSA Certified, Suspension Adjustment Type Pinlock, Switching Speed Not Rated, Viewing Area 4.25 in x 2 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.