Welding Helmet, Shade 10, Gray
Mfr # 5906GY
Zoro # G1707632
product price: $55.39
/eaKey Features
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Gray
Viewing Area
4.25 in x 2.00 in
Standards
ANSI, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5906GY
Zoro #
G1707632
UPC #
662463722501
Country of Origin
Mexico
Details
Item
Welding Helmet
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Gray
Viewing Area
4.25 in x 2.00 in
Standards
ANSI, CSA Certified
Includes
(1) Shade Ten Filter Lens Installed
Features
Extended Throat Protection, Smooth Seamless Shell
Series
Tigerhood Classic
Lens Shade
10
Welding Helmet Material
Thermoplastic
Switching Speed
Not Rated
Welding Helmet Light State
3.0
Welding Helmet Color
Gray
Electromagnetic Sensor
No
Headgear
Pinlock Strap
Grind Mode
No
Light State
3
Suspension Adjustment Type
Pinlock
Welding Shade Designation
W10
includes Electromagnetic Sensor
No
Helmet Type
Fixed Shade
Helmet Material
Thermoplastic
Includes Batteries
No
Description
Welding Helmet, Color Gray, Features Extended Throat Protection, Smooth Seamless Shell, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Fixed Shade, Includes (1) Shade Ten Filter Lens Installed, Includes Batteries No, Light State 3, Number of Arc Sensors 0, Series Tigerhood Classic, Standards ANSI, CSA Certified, Suspension Adjustment Type Pinlock, Switching Speed Not Rated, Viewing Area 4.25 in x 2.00 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.