Welding Helmet, Shade 10, Gray
Mfr # 906GY
Zoro # G1968005
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Gray
Viewing Area
4.25 in x 2.00 in
Standards
ANSI, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906GY
Zoro #
G1968005
UPC #
662463722044
Country of Origin
Mexico
Details
Item
Welding Helmet
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Gray
Viewing Area
4.25 in x 2.00 in
Standards
ANSI, CSA Certified
Includes
(1) Shade Ten Filter Lens Installed
Features
Extended Throat Protection, Smooth Seamless Shell
Series
Tigerhood Classic
Switching Speed
Not Rated
Electromagnetic Sensor
No
Welding Helmet Light State
3.0
Headgear
Ratchet
Welding Helmet Material
Thermoplastic
Grind Mode
No
Welding Helmet Color
Gray
Lens Shade
10
includes Electromagnetic Sensor
No
Suspension Adjustment Type
Ratchet
Includes Batteries
No
Helmet Material
Thermoplastic
Helmet Type
Fixed Shade
Light State
3
Welding Shade Designation
W10
Description
Welding Helmet, Color Gray, Features Extended Throat Protection, Smooth Seamless Shell, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Fixed Shade, Includes (1) Shade Ten Filter Lens Installed, Includes Batteries No, Light State 3, Number of Arc Sensors 0, Series Tigerhood Classic, Standards ANSI, CSA Certified, Suspension Adjustment Type Ratchet, Switching Speed Not Rated, Viewing Area 4.25 in x 2.00 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.