Welding Helmet, Shade 10, White
Mfr # 110PWE
Zoro # G0946845
product price: $77.69
/ea
Free Shipping & Returns
Key Features
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
White
Viewing Area
2 in x 4 in
Standards
ANSI, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
110PWE
Zoro #
G0946845
UPC #
662463721276
Country of Origin
Mexico
Details
Item
Welding Helmet
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
White
Viewing Area
2 in x 4 in
Standards
ANSI, CSA Certified
Includes
(1) Shade Ten Filter Lens Installed
Features
Comfortable, Compact Design
Series
Pipeliner
Welding Helmet Color
White
Switching Speed
Not Rated
Lens Shade
10
Headgear
Rubber Headband Suspension
Electromagnetic Sensor
No
Welding Helmet Light State
3.0
Grind Mode
No
Welding Helmet Material
Fiberglass
Includes Batteries
No
Helmet Material
Fiberglass
includes Electromagnetic Sensor
No
Light State
3
Suspension Adjustment Type
Rubber Headband
Welding Shade Designation
W10
Helmet Type
Fixed Shade
Description
Welding Helmet, Color White, Features Comfortable, Compact Design, Grind Mode No, Helmet Material Fiberglass, Helmet Type Fixed Shade, Includes (1) Shade Ten Filter Lens Installed, Includes Batteries No, Light State 3, Number of Arc Sensors 0, Series Pipeliner, Standards ANSI, CSA Certified, Suspension Adjustment Type Rubber Headband, Switching Speed Not Rated, Viewing Area 2 in x 4 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.