Shop FIDO PET PRODUCTS
Create Account
FRWB-M Pet Car Seat - White & Black Paws Cover with Medium Harness
- Mfr # FRWB-M
- Zoro # G803724421
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRWB-M
- Zoro #
- G803724421
- UPC #
- 818245011046
- Country of Origin
- China
Description
FidoRido is a 3-in-1 booster seat and restraint system that can be used as a bed for a dog up to 30 pounds or as a bath tub. The two-strap FidoRido restraint system, equalizes the force of a sudden stop. Even though restrained, your dog can stand, sit, lie down and look out the window! FidoRido offers greater comfort and space over other dog car seats and seat belt harnesses.
Features- Boosts your dog to window level
- Allows your dog to stretch out
- Promotes safer driving with your dog
- Makes an excellent dog bed anywhere
- Installs easily with car seat belt
- Can hold two small dogs
- All parts are washable
- Cover Color: White & Black Paws
- Cover Design: Paws
- Harness Size: Medium
- Body Girth: 16-24 in.
- Weight: 9 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.