Side Entry Kennel - Medium - Dark Granite
- Mfr # D2-G3MED-SE-DAR
- Zoro # G722918147
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Length
31 in
Width
21 1/2 in
Height
29-1/2 in
Color
Granite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2-G3MED-SE-DAR
- Zoro #
- G722918147
- UPC #
- 818755013974
- Country of Origin
- United States
Dimensions
- Length
- 31 in
- Width
- 21 1/2 in
- Height
- 29-1/2 in
Details
- Color
- Granite
Description
The Dakota 283 Side-Entry Framed Door Kennel is our most versatile dog kennel. The kennel provides ease of entry for your dog with access to the crate from two separate sides. It is made with solid one-piece construction to hold up on all the adventures you and your dogs take and easily fits into any space or vehicle. The G3 side-entry model also offers two paddle locking doors and plenty of ventilation. Clean up is a snap with the small drain holes in the corners. Feel at ease, knowing that your pet is protected by the highest quality plastic molded kennels available on the market today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.