FidoRido FRHB-L FidoRido Harness black-large

  • Mfr # FRHB-L

  • Zoro # G303766068


product price:  $37.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRHB-L
Zoro #
G303766068
UPC #
853209001114
Country of Origin
China

Description

The FidoRido harness is made of durable nylon. It is adjustable and fastens on the side for easy access. The dog is restrained by straps from the FidoRido that attach to a metal ring on each side of the harness. There is a ring on top for the leash. The large harness fits girth sizes 24.5"-30". Color - black.
  • The FidoRido harness is made from a durable nylon.
  • The FidoRido harness is adjustable.
  • The FidoRido harness buckles on the side for easy access.
  • The FidoRido harness has a metal ring on each side for the FidoRido straps.
  • The FidoRido harness is included with each FidoRido, so no additional parts need to be ordered.
  • The FidoRido harness has a ring on top for the leash.
  • The pulling harness design equalizes the pressure of a sudden stop.
  • Can be used in the pet bathtub. Just remove the fleece cover and booster cushion. Buckle your dog in, harness and all, and bath your dog. Your dog can't jump out and your hands are free for grooming.
  • Item Color: Black
  • Item Material: Nylon
  • The FidoRido is the safest pet car seat on the market. It is made of the same material as a child's safety seat and it has a two-strap restraint system. When used with the FidoRido harness provided, the straps keep the dog from getting out of the FidoRi
  • Even when the product is used in accordance with the manufacturer's instructions. No product can insure against possible injury or death in the event of an accident. This product's sole purpose is to provide a humane means of restraining movement while the animal is properly strapped and the device properly installed. Shall in its sole discretion and upon receipt of the defective product and proof of purchase from the consumer, shipping prepaid, repair or replace the defective product, or refund the consumer's actua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.