15-1/2x24-13/16x4-3/8 Pleated Air Filter, Polyester, Synthetic, MERV 13, 6 PK
Mfr # FLEX-4 M13
Zoro # G616293244
product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
15-1/2x24-13/16x4-3/8
Performance Rating
MERV 13
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
1,041 cfm
Media Material
Polyester, Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLEX-4 M13
Zoro #
G616293244
UPC #
090747956975
Country of Origin
China
Dimensions
Nominal Filter Size
15-1/2x24-13/16x4-3/8
Nominal Height
15-1/2 in
Nominal Width
24-13/16 in
Nominal Depth
4-3/8 in
Actual Height
16 in
Actual Depth
4 in
Actual Width
25 in
Details
Performance Rating
MERV 13
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
1,041 cfm
Media Material
Polyester, Synthetic
Item
Pleated Air Filter
Standards
Ashrae 52.2, UL 900
Includes
Foam Gasket (Top/Bottom)
Number of Layers
1
Number of Filters
6
Compatible Manufacturer Model Number
EZXCAB1016, EZXCAB1020, F100F2002, F100F2010, F100F202, F200E1011, F200E1037, FC100A1029, FC100A1037, FC200E1011, FC200E1029, FC200E1037, POPUP1625, POPUP2025
Filter Efficiency
85 %
Frame Material
Paperboard
Includes Frame
Frame Included
Media Area
28.8 sq ft
Description
Pleated Filter, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.