15-1/2x24-1/4x4-3/4 Pleated Air Filter, Polyester, Synthetic, MERV 13, 1.0 Micron, 6 PK

  • Mfr # FLEX-2 M13

  • Zoro # G116293195


product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 13
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
1,041 cfm
Media Material
Polyester, Synthetic
Nominal Height
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLEX-2 M13
Zoro #
G116293195
UPC #
090747956951
Country of Origin
China

Dimensions

Nominal Filter Size
15-1/2x24-1/4x4-3/4
Nominal Height
15-1/2 in
Nominal Width
24-1/4 in
Nominal Depth
4-3/4 in
Actual Depth
5 in
Actual Height
16 in
Actual Width
25 in

Details

Performance Rating
MERV 13
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
1,041 cfm
Media Material
Polyester, Synthetic
Item
Pleated Air Filter
Removes Particles Down To
1.0 Micron
Standards
Ashrae 52.2, UL 900
Media Area
33.6 sq ft
Compatible Manufacturer Model Number
266380-010, 266380-510, 447380-010, 4501MAC2025M, 4511, 455602-025, 455602-525, 477380-510, 5FM2020 (4531), 90-027, 90-064, 90-106, 90-107, 91-005, 91-006, DB-25-16, DB-25-20, FC11-1625, FC11-2025, FCRM11-1625, FCRM11-2025, FCRM13-1625, FCRM13-2025, MAC-L, MAC2000, MAC2000M, MAC2025
Includes Frame
Frame Included
Includes
Foam Gasket (Top/Bottom)
Frame Material
Paperboard
Filter Efficiency
85 %
Number of Filters
6
Number of Layers
1

Description

Pleated Filter, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.