Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x19-3/4x4-3/8 Pleated Air Filter, Polyester, Synthetic, MERV 13, 1.0 Micron, 6 PK

  • Mfr # FLEX-3 M13

  • Zoro # G016293325


product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 13
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
833 cfm
Media Material
Polyester, Synthetic
Nominal Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX-3 M13
Zoro #
G016293325
UPC #
090747956968
Country of Origin
China

Dimensions

Nominal Filter Size
16x19-3/4x4-3/8
Nominal Height
16 in
Nominal Width
19-3/4 in
Nominal Depth
4-3/8 in
Actual Width
20 in
Actual Depth
4 in
Actual Height
16 in

Details

Performance Rating
MERV 13
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
833 cfm
Media Material
Polyester, Synthetic
Item
Pleated Air Filter
Standards
Ashrae 52.2, UL 900
Removes Particles Down To
1.0 Micron
Media Area
29.8 sq ft
Compatible Manufacturer Model Number
F100F2028, F100F2036, F200E1003, F200E1029, FC100A1003, FC100A1011, FC200E1003, FC200E1011, POPUP1620, POPUP2020
Number of Filters
6
Includes Frame
Frame Included
Frame Material
Paperboard
Filter Efficiency
85 %
Number of Layers
1
Includes
Foam Gasket (Top/Bottom)

Description

Pleated Filter, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.