Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x20-5/8x4-3/4 Pleated Air Filter, Polyester, Synthetic, MERV 13, 1.0 Micron, 6 PK

  • Mfr # FLEX-1 M13

  • Zoro # G616293213


product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 13
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
833 cfm
Media Material
Polyester, Synthetic
Nominal Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX-1 M13
Zoro #
G616293213
UPC #
090747956944
Country of Origin
China

Dimensions

Nominal Filter Size
16x20-5/8x4-3/4
Nominal Height
16 in
Nominal Width
20-5/8 in
Nominal Depth
4-3/4 in
Actual Depth
5 in
Actual Height
16 in
Actual Width
20 in

Details

Performance Rating
MERV 13
Filters Out
Dander, Dust, Mold, Particles, Pollen
Air Flow @ 300 fpm
833 cfm
Media Material
Polyester, Synthetic
Item
Pleated Air Filter
Standards
Ashrae 52.2, UL 900
Removes Particles Down To
1.0 Micron
Frame Material
Paperboard
Compatible Manufacturer Model Number
000-0448-007 (003), 000-0448-008 (004), 255649-103, 259112-113, 455602-225, 455602-725, 5FM2020 (4531), 90-115, 90-116, 91-012, 91-013, DB-20-16 FC11-2020, DB-20-20, FCRM11-2020, MAC2020, MAC2020M
Includes
Foam Gasket (Top/Bottom)
Number of Filters
6
Media Area
26.4 sq ft
Includes Frame
Frame Included
Number of Layers
1
Filter Efficiency
85 %

Description

Pleated Filter, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.