Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x16x4 Pleated Air Filter, Standard Capacity, Synthetic, MERV 11, 1.0 Micron, 6 PK

  • Mfr # Flex-4

  • Zoro # G7367465


product price: $252.99
/pk 6, $42.17/ea
Sold in multiples of 6 for $1,517.94
Free Shipping & Returns

Key Features

Nominal Filter Size
25x16x4
Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
833 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Flex-4
Zoro #
G7367465
UPC #
090747651009
Country of Origin
United States

Dimensions

Nominal Filter Size
25x16x4
Actual Filter Size
16 in x 16 in x 4-1/8 in
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
4 in
Actual Height
16 in
Actual Width
16 in
Actual Depth
4-1/8 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Cardboard
Media Material
Synthetic
Item
Pleated Air Filter
Air Filter Item
Pleated Air Filter
Filter Efficiency
80 %
Final Recommended Resistance
1.2 WC
Removes Particles Down To
1.0 Micron
Gasket Location
2 Sides
Filter Efficiency - Air Filters
80% to 85%
Initial Resistance @ 300 fpm
0.1
Media Color
White
Air Flow @ 500 fpm
1,388 cfm
Common Applications
Furnace Air Cleaner
Style - Air Filters
Panel
Filter Frame Color
White
Standards
ANSI/ASHRAE 52.2
Includes
Gasket Foam
Initial Resistance @ 500 fpm
0.24 in wc
Max. Temp.
150 Degrees F
For Use With (Systems)
Honeywell F100F2002/F200E1011, F100F2002, F200E1011, F100F2010/F200E1037, F100F2010, F200E1037; Carrier EZXCAB1016; Bryant EZXCAB1020
Includes Frame
Frame Included
Compatible Manufacturer Model Number
EXPXXFIL0016, EXPXXFIL0020, EXPXXFIL0320, EZXCAB1016, EZXCAB1020, F100F2002, F100F2010, F200E1011, F200E1037, FC100A1029, FC100A1037, FC200E1029, FC200E1037, POPUP1625, POPUP2025
Filter Layer Type
Media
Frame Material
Paperboard
Number of Filters
6

Description

Air Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 4 in, Actual Height 16 in, Actual Width 25 in, Compatible Grainger Part Number 115W51, 117AU9, 117AV0, 243F91, 2TE81, 2TE83, 33R166, 33R168, 3TPR7, 3TPR8, 3TPT1, 3TPT3, Compatible Manufacturer Model Number EXPXXFIL0016, EXPXXFIL0020, EXPXXFIL0320, EZXCAB1016, EZXCAB1020, F100F2002, F100F2010, F200E1011, F200E1037, FC100A1029, FC100A1037, FC200E1029, FC200E1037, POPUP1625, POPUP2025, Number of Filters 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.