Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x16x4 Pleated Air Filter, Standard Capacity, Synthetic, MERV 11, 1.0 Micron, 6 PK

  • Mfr # Flex-7

  • Zoro # G7385367


product price: $249.99
/pk 6, $41.67/ea
Sold in multiples of 6 for $1,499.94
Free Shipping & Returns

Key Features

Nominal Filter Size
25x16x4
Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
933 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Flex-7
Zoro #
G7385367
UPC #
090747650903
Country of Origin
United States

Dimensions

Nominal Filter Size
25x16x4
Actual Filter Size
16 in x 16 in x 4-3/4 in
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
4 in
Actual Width
16 in
Actual Depth
4-3/4 in
Actual Height
16 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
933 cfm
Frame or Header Material
Cardboard
Media Material
Synthetic
Item
Pleated Air Filter
Removes Particles Down To
1.0 Micron
Final Recommended Resistance
1.2 WC
Air Filter Item
Pleated Air Filter
Style - Air Filters
Panel
Includes
Gasket Foam
Air Flow @ 500 fpm
1,555 cfm
Filter Efficiency - Air Filters
80% to 85%
Media Color
White
Initial Resistance @ 500 fpm
0.24 in wc
Initial Resistance @ 300 fpm
0.1
Gasket Location
2 Sides
Max. Temp.
150 Degrees F
Standards
ANSI/ASHRAE 52.2
Filter Frame Color
White
Filter Efficiency
80 %
Common Applications
Furnace Air Cleaner
For Use With (Systems)
AprilAire 2140, AprilAire 2400
Compatible Manufacturer Model Number
1410, 1413, 2140, 2410, 3410, 401, 4400
Number of Filters
6
Frame Material
Paperboard
Includes Frame
Frame Included
Filter Layer Type
Media

Description

Air Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 4 in, Actual Height 28 in, Actual Width 16 in, Compatible Manufacturer Model Number 1410, 1413, 2140, 2410, 3410, 401, 4400, Number of Filters 6, Media Material Synthetic, Filter Layer Type Media, Nominal Depth 4 in, Nominal Height 25 in, Nominal Width 16 in, Filters Down To 1 micron, Filters Out Particles, Dust, Lead, Bacteria, Filter Efficiency 80 Percent, Air Flow @ 300 fpm 933 cfm, Frame Material Paperboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.