Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x16x5 Pleated Air Filter, Standard Capacity, Synthetic, MERV 11, 1.0 Micron, 6 PK

  • Mfr # Flex-2

  • Zoro # G7385498


product price: $252.99
/pk 6, $42.17/ea
Sold in multiples of 6 for $1,517.94
Free Shipping & Returns

Key Features

Nominal Filter Size
25x16x5
Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
833 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Flex-2
Zoro #
G7385498
UPC #
090747650606
Country of Origin
United States

Dimensions

Nominal Filter Size
25x16x5
Actual Filter Size
16 in x 16 in x 4-1/8 in
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Depth
4-1/8 in
Actual Height
16 in
Actual Width
16 in

Details

Performance Rating
MERV 11
Air Filter Capacity
Standard Capacity
Filters Out
Auto Emission Particulates, Dust
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Cardboard
Media Material
Synthetic
Item
Pleated Air Filter
Common Applications
Furnace Air Cleaner
Style - Air Filters
Panel
Media Color
White
Filter Frame Color
White
Final Recommended Resistance
1.2 WC
Air Filter Item
Pleated Air Filter
Filter Efficiency
80 %
Removes Particles Down To
1.0 Micron
Initial Resistance @ 300 fpm
0.1
Initial Resistance @ 500 fpm
0.24 in wc
Gasket Location
2 Sides
Max. Temp.
150 Degrees F
Includes
Gasket Foam
Air Flow @ 500 fpm
1,389 cfm
Filter Efficiency - Air Filters
80% to 85%
For Use With (Systems)
Field Controls FC8-1625/FC11-1625, FC8-2025/FC11-2025, FCRA11-2025; Skuttle DB-25-16, DB-25-20; GeneralAire MAC1400/MAC1400M, MAC2000/MAC2000M, MAC-L; Trion 455602-125/455602-625, 455602-025/455602-525, 266380-010/266380-510, 447380-010/477380-510; Ultravation 90-106, 90-107, 90-064/90-027
Frame Material
Paperboard
Compatible Manufacturer Model Number
000-0448-005 (001), 000-0448-006 (002), 255649-102, 255649-105, 259112-102, 259112-105, 266380-010, 266380-510, 447380-010, 455602-025, 455602-125, 455602-525, 455602-625, 477380-510, 5FM1625 (4511), 5FM2025 (4501), 90-027, 90-064, 90-106, 90-107, 91-005, 91-006, DB-25-16, DB-25-20, FC11-1625, FC11-2025, FC8-1625, FC8-2025, FCRA11-2025, FCRM11-1625, FCRM11-2025, MAC-L, MAC1400, MAC1400M, MAC2000, MAC2000M
Filter Layer Type
Media
Number of Filters
6
Includes Frame
Frame Included

Description

Air Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 4 1/8 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 4YA34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.