Zoro Homepage

Air Filter, 11.875 in H, 9.875 in W, PK3

  • Mfr # SM10PF

  • Zoro # G916293227


product price: $56.69
/pk 3, $18.90/ea

Key Features

Actual Height
11 7/8 in
Media Area
0.82 sq ft
Actual Width
9 7/8 in
Actual Depth
1/8 in
Number of Filters
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM10PF
Zoro #
G916293227
UPC #
-
Country of Origin
United States

Dimensions

Actual Height
11 7/8 in
Actual Width
9 7/8 in
Actual Depth
1/8 in

Details

Item
Air Filter
Media Area
0.82 sq ft
Number of Filters
3
Compatible Product Type
Duct Mount Dehumidifier
Filters Out
Allergens, Mildew, Mold
Includes Frame
Frame Included
Product Type
Air Filter
Compatible Manufacturer Model Number
60DH, 85 DH

Description

Prefilter Replacement, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.