Zoro Homepage

Air Filter, 14 in H, 13.8125 in W, PK3

  • Mfr # LG10PF

  • Zoro # G216293200


product price: $98.35
/pk 3, $32.78/ea
Free Shipping & Returns

Key Features

Actual Depth
1/8 in
Actual Height
14 in
Actual Width
13 13/16 in
Media Area
1.34 sq ft
Compatible Product Type
Duct Mount Dehumidifier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG10PF
Zoro #
G216293200
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
1/8 in
Actual Height
14 in
Actual Width
13 13/16 in

Details

Item
Air Filter
Media Area
1.34 sq ft
Compatible Product Type
Duct Mount Dehumidifier
Filters Out
Allergens, Mildew, Mold
Compatible Manufacturer Model Number
120DH
Number of Filters
3
Includes Frame
Frame Included
Product Type
Air Filter

Description

Prefilter Replacement, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.