Zoro Homepage

AirFilter1.3125inD24.125inH13.8125inWPK2

  • Mfr # 602605600

  • Zoro # G603664507


product price: $149.99
/pk 2, $75.00/ea
Free Shipping & Returns

Key Features

Nominal Height
24 1/8 in
Nominal Width
13 13/16 in
Nominal Depth
1 5/16 in
Air Flow @ 300 fpm
650 cfm
Actual Width
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602605600
Zoro #
G603664507
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
24 1/8 in
Nominal Width
13 13/16 in
Nominal Depth
1 5/16 in
Actual Width
13 13/16 in
Actual Depth
1 5/16 in
Actual Height
24 1/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Air Filter
Air Flow @ 300 fpm
650 cfm
Media Material
Activated Carbon, Polyester
Performance Rating
MERV 17
Media Area
23.5 sq ft
Standards
cULus
Filter Efficiency
99.97 %
Filter Layer Type
H13 HEPA and Activated Carbon Honeycomb
Includes Frame
Frame Included
Compatible Manufacturer Model Number
602605400, TrioPro
Number of Filters
2
Filters Out
Fumes, Ammonia, Bacteria, Dander, Dust, Formaldehyde, Fungi, Mold, Odors, Particles, Pollen, Smoke, Viruses
Filter Type
Pleated
Filters Down To
0.3 micron
Frame Material
Paperboard
Number of Layers
3

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 1 5/16 in, Actual Height 24 1/8 in, Actual Width 13 13/16 in, Compatible Grainger Part Number 784JK7, Compatible Manufacturer Model Number 602605400, TrioPro, Number of Filters 2, Media Material Activated Carbon, Polyester, Filter Layer Type H13 HEPA and Activated Carbon Honeycomb, Nominal Depth 1 5/16 in, Nominal Height 24 1/8 in, Nominal Width 13 13/16 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.