Zoro Homepage

Anode, 1.5 in D, Metal

  • Mfr # Z100

  • Zoro # G616456847


product price: $31.99
/ea

Key Features

Material
Metal
Compatible Manufacturer Model Number
S2000-LH, S2020-LH
Compatible Product Type
Humidifier
Product Type
Anode
Solenoid Valve Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z100
Zoro #
G616456847
UPC #
090747951109
Country of Origin
United States

Dimensions

Overall Height
5/16 in
Overall Depth
1 1/2 in

Details

Material
Metal
Compatible Manufacturer Model Number
S2000-LH, S2020-LH
Compatible Product Type
Humidifier
Product Type
Anode
Solenoid Valve Type
Air
Item
Anode

Description

Anode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.