Zoro Homepage

Combustion Air Intake System, 24V DC

  • Mfr # CAS34UP

  • Zoro # G216555728


original price: $916.99
10% off
new price: $824.99
/ea
Free Shipping & Returns

Key Features

Includes
Intake Hood, 6 in to 4 in Reducer, ADA-1 Restrictor Plate, Fan-in-a-Can
Market
Residential
Overall Length
10 1/2 in
Inlet Diameter
4 in
Standards
NFPA 31, NFPA 54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS34UP
Zoro #
G216555728
UPC #
090747957200
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Inlet Diameter
4 in
Outlet Diameter
10 in
For Maximum Duct Length
6 in
Overall Width
10 1/2 in
Overall Height
12 in

Details

Includes
Intake Hood, 6 in to 4 in Reducer, ADA-1 Restrictor Plate, Fan-in-a-Can
Market
Residential
Item
Combustion Air Intake System
Standards
NFPA 31, NFPA 54
Compatible System
24V Gas Appliance
For Fuel Type
Natural Gas
Maximum Appliance BtuH Input
450,000 BtuH
Nameplate Voltage
24V DC
Maximum Airflow
325 cfm
Natural Gas Appliance BtuH Input
4,50,000 BtuH

Description

Combustion Air Intake System, For Fuel Type Natural Gas, Maximum Appliance BtuH Input 450,000 BtuH, Maximum Airflow 325 cfm, Nameplate Voltage 24V DC, Compatible System 24V Gas Appliance, Inlet Diameter 4 in, Outlet Diameter 10 in, Natural Gas Appliance BtuH Input 4,50,000 BtuH, For Maximum Duct Length 6 in, Overall Height 12 in, Overall Length 10 1/2 in, Overall Width 10 1/2 in, Standards NFPA 31, NFPA 54, Includes Intake Hood, 6 in to 4 in Reducer, ADA-1 Restrictor Plate, Fan-in-a-Can

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.