Control Kit, 24 V, Galvanized Steel
Mfr # CK-41F
Zoro # G2470819
product price: $305.03
/ea
Free Shipping & Returns
Key Features
Type
Control Kit
Voltage
24 V
Construction Material
Galvanized Steel
Includes
Gas Pressure Switch, Junction Box, Spillage Switch, Tubing Connector
Application
Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK-41F
Zoro #
G2470819
UPC #
090747744107
Country of Origin
United States
Dimensions
Overall Height
6 in
Manufacturer Warranty Length
18 mo
Overall Width
6 in
Overall Depth
6 in
Details
Item
Control Kit
Type
Control Kit
Voltage
24 V
Construction Material
Galvanized Steel
Includes
Gas Pressure Switch, Junction Box, Spillage Switch, Tubing Connector
Application
Gas
For Fuel Type
Natural Gas
Nameplate Voltage
24V DC
Compatible with Series
CV, SWG
Product Type
Control Kit
For Use With
SWG/CV Series Power Venters
For Appliance Type
Boilers, Furnaces, Unit Heaters, Water Heaters
Finish
Galvanized
Standards
ETL Listed
Compatible with Brand
Field Controls
Compatible Grainger Part Number
45DX23, 45DX24, 45DX25, 45DX26, 45DX27, 45DX28, 45DX29
Description
Control Kit, Compatible with Brand Field Controls, Compatible with Series CV, SWG, Compatible with Grainger Part Number 45DX23, 45DX24, 45DX25, 45DX26, 45DX27, 45DX28, 45DX29, Overall Depth 6 in, Overall Height 6 in, Overall Width 6 in, Standards ETL Listed, Nameplate Voltage 24V DC, Product Type Control Kit, Includes Gas Pressure Switch, Junction Box, Spillage Switch, Tubing Connector, Finish Galvanized, For Appliance Type Boilers, Furnaces, Unit Heaters, Water Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.