Zoro Homepage

Control Kit, Off-White, 24V AC

  • Mfr # FAVC

  • Zoro # G116474778


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Full Load Current
0.07 A
Overall Height
4 3/8 in
Housing Color
Off-White
Maximum Ambient Temperature
160 Degrees F
Product Type
Control Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAVC
Zoro #
G116474778
UPC #
090747951987
Country of Origin
United States

Dimensions

Overall Height
4 3/8 in
Overall Depth
2 1/2 in
Overall Width
6 5/8 in

Details

Full Load Current
0.07 A
Housing Color
Off-White
Maximum Ambient Temperature
160 Degrees F
Product Type
Control Kit
Minimum Ambient Temperature
10 Degrees F
Requires Thermostat Type
1 Cool, 1 Heat
Item
Control Kit
Number of Zones
3
Includes
Outdoor Temperature Sensor, Screws, Wall Anchors, Wire Nuts
Nameplate Voltage
24V AC
Terminal Designations
A1, A2, A3, A4, AC1, AC2, AC3, AC4, C, E, GF, GT, R, RA, RB, S, V, W, Y

Description

Control Kit, Overall Height 4 3/8 in, Overall Width 6 5/8 in, Requires Thermostat Type 1 Cool, 1 Heat, Terminal Designations A1, A2, A3, A4, AC1, AC2, AC3, AC4, C, E, GF, GT, R, RA, RB, S, V, W, Y, Number of Zones 3, Housing Color Off-White, Product Type Control Kit, Nameplate Voltage 24V AC, Includes Outdoor Temperature Sensor, Screws, Wall Anchors, Wire Nuts, Minimum Ambient Temperature 10 Degrees F, Maximum Ambient Temperature 160 Degrees F, Overall Depth 2 1/2 in, Full Load Current 0.07 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.