Zoro Homepage

Draft Control, 113 Nominal Capcty, Silver

  • Mfr # 12"M+MG2

  • Zoro # G2470511


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Width
13 1/4 in
Height
13 1/4 in
Color
Silver
Diameter
11 in to 12 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12"M+MG2
Zoro #
G2470511
UPC #
090747310005
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Diameter
11 in to 12 in
Length
4 3/4 in
Rough Opening Width
12 in
Overall Length
16 1/2 in
Rough Opening Length
4 3/4 in
Overall Height
13 1/4 in
For Nominal Duct Diameter
11 in; 12 in
Overall Width
13 1/4 in
Rough Opening Diameter
12 in
Overall Diameter
12 in
Frame Material Thickness
20 ga
Frame Depth
16 1/2 in

Details

Item
12"dia SS Barometric Draft Control
Color
Silver
Material
Galvanized Steel
Application
Gas, Oil or Solid Fuel
Nominal Capacity
113
Includes
Collar
Airflow Direction
Horizontal
Standards
CSA, cUL, UL Listed
Rough Opening Shape
Round
For Duct Shape
Round
Blade Type
Flat Blade
For Fuel Type
Natural Gas and Oil
Frame Less Flange
113 sq in
Counterbalanced
Yes
Switch Action
Normally Closed
Closure Type
Gravity
Frame Material
Steel
Blade Material
Stainless Steel
Mounting Style
Surface Mount
Connection Type
Press Fit
Damper Application
Barometric Draft Control
Single Acting/Double Acting
Single and Double Acting
Series
M+MG2
Blade Seal Material
Stainless Steel

Description

12 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 11 in; 12 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 13 1/4 in, Rough Opening Diameter 12 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 13 1/4 in, Frame Material Thickness 20 ga, Overall Length 16 1/2 in, Connection Type Press Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.