Draft Control, 255 Nominal Capcty, Silver
Mfr # 18"M+MG2
Zoro # G2470487
product price: $1,077.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Nominal Capacity
255
Height
19 1/2 in
Diameter
17 in to 18 in
Application
Gas, Oil or Solid Fuel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18"M+MG2
Zoro #
G2470487
UPC #
090747340002
Country of Origin
United States
Dimensions
Height
19 1/2 in
Diameter
17 in to 18 in
Length
7 3/8 in
Width
19 1/2 in
Overall Width
19 1/2 in
Overall Height
19 1/2 in
Frame Depth
24 5/8 in
Overall Length
24 5/8 in
Overall Diameter
18 in
Rough Opening Length
7 3/8 in
Frame Material Thickness
18 ga
Rough Opening Width
18 in
For Nominal Duct Diameter
17 in; 18 in
Rough Opening Diameter
18 in
Description
18 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 17 in; 18 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 19 1/2 in, Rough Opening Diameter 18 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 19 1/2 in, Frame Material Thickness 18 ga, Overall Length 24 5/8 in, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.