Zoro Homepage

Draft Control, 28.3 Nominal Capcty, Silver

  • Mfr # 6"RC/BT

  • Zoro # G2470539


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
6 5/8 in
Material
Galvanized Steel
Length
2 3/4 in
Color
Silver
Nominal Capacity
28.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6"RC/BT
Zoro #
G2470539
UPC #
090747503001
Country of Origin
United States

Dimensions

Width
6 5/8 in
Length
2 3/4 in
Height
6 5/8 in
Diameter
5 in to 7 in
Overall Length
7 5/8 in
Frame Material Thickness
24 ga
Rough Opening Width
6 in
Overall Diameter
6 in
Rough Opening Diameter
6 in
For Nominal Duct Diameter
5 in; 6 in; 7 in
Frame Depth
7 5/8 in
Rough Opening Length
2 3/4 in
Overall Height
6 5/8 in
Overall Width
6 5/8 in

Details

Item
5-7"dia 6.6"H SS Barometric Draft Cntrl
Material
Galvanized Steel
Color
Silver
Nominal Capacity
28.3
Application
Oil or Solid Fuel
Includes
Collar
Switch Action
Normally Closed
Connection Type
Press Fit
Frame Material
Steel
Blade Material
Stainless Steel
Frame Less Flange
28.3 sq in
Mounting Style
Surface Mount
Blade Type
Flat Blade
Airflow Direction
Horizontal
Counterbalanced
Yes
For Fuel Type
Natural Gas and Oil
Closure Type
Gravity
Blade Seal Material
Stainless Steel
Single Acting/Double Acting
Single Acting
Rough Opening Shape
Round
Damper Application
Barometric Draft Control
For Duct Shape
Round
Standards
CSA, cUL, UL Listed

Description

5-7 In.dia 6.6 In.H SS Barometric Draft Cntrl, Damper Application Barometric Draft Control, For Nominal Duct Diameter 5 in; 6 in; 7 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 6 5/8 in, Rough Opening Diameter 6 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 6 5/8 in, Frame Material Thickness 24 ga, Overall Length 7 5/8 in, Connection Type Press Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.