Zoro Homepage

Draft Control, 38.5 N Capcty, 6 to 7in dia

  • Mfr # 7"MG1

  • Zoro # G2470557


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Diameter
6 in to 7 in
Height
7 5/8 in
Length
2 3/4 in
Width
7 5/8 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7"MG1
Zoro #
G2470557
UPC #
090747210008
Country of Origin
United States

Dimensions

Diameter
6 in to 7 in
Height
7 5/8 in
Length
2 3/4 in
Width
7 5/8 in
Rough Opening Length
2 3/4 in
Rough Opening Width
7 in
Overall Diameter
7 in
Overall Length
9 5/8 in
Frame Depth
9 5/8 in
Rough Opening Diameter
7 in
Overall Width
7 5/8 in
For Nominal Duct Diameter
6 in; 7 in
Frame Material Thickness
22 ga
Overall Height
7 5/8 in

Description

7 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 6 in; 7 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 7 5/8 in, Rough Opening Diameter 7 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 7 5/8 in, Frame Material Thickness 22 ga, Overall Length 9 5/8 in, Connection Type Press Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.