Zoro Homepage

Draft Control, 452 Nominal Capcty, Silver

  • Mfr # 24"M+MG2

  • Zoro # G2470469


product price: $1,736.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Diameter
22 in to 25 in
Material
Galvanized Steel
Length
8 5/8 in
Nominal Capacity
452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24"M+MG2
Zoro #
G2470469
UPC #
090747351008
Country of Origin
United States

Dimensions

Width
26 in
Diameter
22 in to 25 in
Length
8 5/8 in
Height
26 in
Overall Diameter
24 in
Overall Height
26 in
Frame Material Thickness
18 ga
Rough Opening Width
24 in
Frame Depth
33 in
For Nominal Duct Diameter
22 in; 23 in; 24 in; 25 in
Overall Length
33 in
Rough Opening Length
8 5/8 in
Overall Width
26 in
Rough Opening Diameter
24 in

Description

22-25 In.dia SS Barometric Draft Control, Damper Application Barometric Draft Control, For Nominal Duct Diameter 22 in; 23 in; 24 in; 25 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 26 in, Rough Opening Diameter 24 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 26 in, Frame Material Thickness 18 ga, Overall Length 33 in, Connection Type Press Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.